Shop All Air Circulators
Dayton
Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM
Mfr # 2RDZ3
Zoro # G3417416
product price: $674.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 8350/12,250 CFM
- Voltage 120VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RDZ3
- Zoro # G3417416
- UPC # 190735229798
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 43" |
Max. Depth | 15" |
Outside Dia. | 41" |
Blade Dia. | 36" |
Width | 43" |
Cord Length | 9 ft. |
Shaft Dia. | 5/8" |
Fan Cord Length | 9 ft |
Depth | 15 in |
Wheel Dia. | 8 in |
Description
High-Visibility Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 12,250, CFM Low 8350, Air Velocity @ 20 Ft. 490/370 fpm, Motor HP 1/2 hp, Motor RPM 825/650, Operating Amps 5.3/4.9, Fan Mounting Location Floor, Fan Accessory Style Outdoor, Fan RPM 825/650, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 615/515, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 41 In., Height 43 in, Width 43 in, Max. Depth 15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- EVERPURE Scale Stick Ss-Imf (EV9798-41)
- AIR HANDLER 16x18x1 Pleated Air Filter, MERV 8 (29RF37)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Mobile Floor Fan 18 in Non-Oscillating, 120 V AC, 2050/2330/2650 cfm (61LD84)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 3450/3800/3850 CFM (24P4G-13-G)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- Dayton Air Circulators