Shop All Residential Fans
Dayton
Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle
Mfr # 61LD87
Zoro # G504851372
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 in
- Includes Carrying Handle
- Voltage 120V AC
- Watts 200/220/240 W
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61LD87
- Zoro # G504851372
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 36 in |
Width | 37 in |
Fan Cord Length | 9 ft |
Blade Diameter | 30 in |
Wheel Dia. | 4 in |
Depth | 15 in |
Description
Mobile Floor Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 200/220/240 W Watts, 1100/900/800 RPM RPM, Number of Blades 3, 2.0/1.9/1.8 A Amps, Height 36 in, Width 37 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Wire Guards, Carrying Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Liquid Line Filter Dryer, 5 Ton Capacity (5SS3S)
- EMPIRE COMFORT SYSTEMS Burner (RH-853)
- AIR HANDLER 68 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, Green (6B682)
- DAYTON Replacement Motor (50M242)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD82)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD81)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD86)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- VORNADO AIR Vornado® Zippi Personal Fan, Gray (FA1-0007-82)
- Dayton Residential Fans