Shop All Workstands
Dayton
Mobile Fixed Work Table, Steel, 54"W, 30"D
Mfr # 1DE92
Zoro # G0293937
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Width 54 in
- Depth 30 in
- Height 34 in
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DE92
- Zoro # G0293937
- UPC # 190735131954
- Country of Origin United States
- Category Workstands
Dimensions
Width | 54 in |
Depth | 30 in |
Height | 34 in |
Caster Dia. | 5 in |
Work Surface Depth | 30 in |
Overall WxD | 54 in x 30 in |
Overall Height Range | 34 in |
Work Surface Width | 54 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall Depth | 30 in |
Wheel Diameter | 5 in |
Overall Width | 54 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Red, Edge Shape Square, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Black, Plastic, Large (2060)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- DAYTON V-Head Roller Support Stand, 14 x 14 in. (6Z765)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- NEW AGE Fixed Work Table, Aluminum, 24" W, 15" D (21524ES24P)
- Dayton Workstands