Shop All Air Circulators
Dayton
Mobile Air Circulator 42" Non-Oscillating, 115VAC, 4159/5702 CFM
Mfr # 39190
Zoro # G3088233
product price: $1,272.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,272.99
Free 30-Day Returns
Key Features
- Blade Diameter 42"
- Oscillation Non-Oscillating
- Air Flow 4159/5702 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39190
- Zoro # G3088233
- UPC # 190735236833
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 42" |
Height | 47-1/2" |
Width | 45" |
Cord Length | 10 ft. |
Shaft Dia. | 3/4" |
Max. Depth | 21" |
Blade Dia. | 42" |
Fan Cord Length | 10 ft |
Depth | 21 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 42 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 5702, CFM Low 4159, Air Velocity @ 20 Ft. 95 fpm, Motor HP 1/2 hp, Motor RPM 1725/1100, Operating Amps 6.19, Fan Mounting Location Floor, Fan Accessory Style Cleaner, Fan RPM 377/275, Sound Level 90 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 703, Motor Type Permanent Split Capacitor, Drive Type Belt Drive, Height 47 1/2 in, Width 45 in, Max. Depth 21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- MARKEL PRODUCTS Element, Wall Heater 3310 - 3320, 3kW (25465033)
- BURNHAM 6016058 Manual Reset Blocked (6016058)
- SILVER KING Door Gasket, 8-3/8" x 40-5/8" (10310-56)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- DAYTON Guard Set 20" (GGS_47297)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 3415/5300/7185 CFM (71726)
- Dayton Air Circulators