Shop All Air Circulators
Dayton
Mobile Air Circulator 36" Non-Oscillating, 115VAC, 3854/5460 CFM
Mfr # 39200
Zoro # G2490521
product price: $1,060.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 3854/5460 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39200
- Zoro # G2490521
- UPC # 190735236826
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 41-1/2" |
Blade Dia. | 36" |
Cord Length | 10 ft. |
Shaft Dia. | 3/4" |
Width | 39" |
Max. Depth | 21" |
Depth | 21 in |
Fan Cord Length | 10 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 5460, CFM Low 3854, Air Velocity @ 20 Ft. 215 fpm, Motor HP 1/2 hp, Motor RPM 850/600, Operating Amps 4.5, Fan Mounting Location Floor, Fan Accessory Style Cleaner, Fan RPM 850/600, Sound Level 91.5 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 460, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 41 1/2 in, Width 39 in, Max. Depth 21 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Induced Purge Blower Assembly (80C93)
- AIR HANDLER 19x19x1 Synthetic Pleated Air Filter, MERV 7 (6GKL5)
- HEATFAB Gas Vent Pipe (5382CI)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (14241.13 12PK)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9200/12,550 CFM (39UK56)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ39)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20947)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- Dayton Air Circulators