Dayton

Mobile Air Circulator 30" Non-Oscillating, 115VAC, 5050/5750/6200 CFM (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Air Circulators

Key Features

  • Blade Diameter 30"
  • Oscillation Non-Oscillating
  • Air Flow 5050/5750/6200 CFM
  • Voltage 115VAC
  • Number of Speeds 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Diameter 30"
Height 36"
Shaft Dia. 12mm
Cord Length 9 ft.
Blade Dia. 30"
Max. Depth 15"
Width 37"
Depth 15 in
Fan Cord Length 9 ft
Wheel Dia. 4 in
Length 37"

Description

Mobile Floor Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 30 in, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 240/220/200 W Watts, 1100/900/800 RPM RPM, Number of Blades 3, Fan, Length 37 In., 2.0/1.9/1.8 A Amps, Height 36 in, Width 37 in, 60 Hz, Bearing Type Ball, Blade Material Black Powder-Coated Aluminum, Steel, 3, 5-15P, Black, cULus Listed E19455, OSHA compliant wire guards, 4 in Plastic Casters, Tilt Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products