Shop All Air Circulators
Dayton
Mobile Air Circulator 24" Non-Oscillating, 115VAC, 7000 CFM
Mfr # 31XL41
Zoro # G9098187
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 7000 CFM
- Voltage 115VAC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31XL41
- Zoro # G9098187
- UPC # 190735257494
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 31-11/32" |
Width | 30-29/32" |
Outside Dia. | 25" |
Cord Length | 9 ft. |
Blade Dia. | 24" |
Max. Depth | 13-1/2" |
Shaft Dia. | 19/32" |
Fan Cord Length | 9 ft |
Wheel Dia. | 8 in |
Depth | 13 1/2 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 7000, Air Velocity @ 20 Ft. 250 fpm, Motor HP 1/4 hp, Motor RPM 250/1200, Operating Amps 0.1/3.1, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 250/1200, Sound Level 73 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 250, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Outside Dia. 25 In., Height 31 3/8 in, Width 30 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Pg9A27Jtl22 General Controls Pg9 (PG9A27JTL2)
- FRIEDRICH Electronic Control Kit (62601011)
- BERKO MARLEY ENGINEERING PRODUCTS Element480V 20Kw Hor/Ver Unit Heater (HUHAA2048)
- POWERZONE PowerZone Deluxe Portable Utility Heater, 1300/1500 W (DQ1001)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM (4VAC3)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- DAYTON Guard Set 10" (GGS_47293)
- DAYTON Ceiling Mounting Bracket, Steel, Gray (1LXN5)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- Dayton Air Circulators