Shop All Air Circulators
Dayton
Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM
Mfr # 39UK52
Zoro # G3321556
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 4150/6200 CFM
- Voltage 115VAC
- Number of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 39UK52
- Zoro # G3321556
- UPC # 190735278284
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27-1/2" |
Width | 27-1/2" |
Outside Dia. | 27-1/2" |
Shaft Dia. | 5/8" |
Blade Dia. | 24" |
Cord Length | 10 ft. |
Max. Depth | 20" |
Depth | 20 in |
Fan Cord Length | 10 ft |
Wheel Dia. | 7 in |
Description
Light-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 6200, CFM Low 4150, Air Velocity @ 20 Ft. 350/245 fpm, Motor HP 1/3 hp, Motor RPM 1100/850, Operating Amps 3.6/3.2, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1100/850, Sound Level 75 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 400/340, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27-1/2 In., Height 27 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Inducer Motor (19W04)
- GE Defrost Thermostat Kit (WR50X50)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- SUNTEC A2Va3006B " Bio Fuel " Pump (A2VA3006B)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM (1YNW3)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 277VAC, 6050 CFM (1VCG4)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- DAYTON Guard Set 24" (GGS_47298)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- Dayton Air Circulators