Shop All Air Circulators
Dayton
Mist Kit 20"
Mfr # 44ZE09
Zoro # G3318047
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Material Plastic
- Color White
- Includes Misting Ring, (6) Nozzles, (3) Plugs, 12 ft. Tubing, Hose Adapter, Shutoff Valve and Washer, In-line Filter Screen and Washer, Nylon Zip Ties and Mounting Hardware
- Fan Accessory Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 44ZE09
- Zoro # G3318047
- UPC # 190735299913
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Fits Fan Dia. | 18", 20", 24", 30", 36" |
Details
Item | Mist Kit |
Material | Plastic |
Color | White |
Includes | Misting Ring, (6) Nozzles, (3) Plugs, 12 ft. Tubing, Hose Adapter, Shutoff Valve and Washer, In-line Filter Screen and Washer, Nylon Zip Ties and Mounting Hardware |
Fan Accessory Material | Plastic |
Fan Accessory Color | White |
Fan Accessory Type | Misting Kit |
For Use With | 1VCE7, 1VCE8, 1VCE9, 1VCF6, 1VCF7, 1VCF8, 1VCG3, 1VCG4, 1VCG5, 1VCG6, 1ZCN7, 1ZCN8, 3PEG9 |
Finish | Plastic |
Application | Accessories |
Product Type | Misting Hub Kit |
Description
Misting Hub Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 18 in, 20 in, 24 in, 30 in, 36 in, For Use With 1VCE7, 1VCE8, 1VCE9, 1VCF6, 1VCF7, 1VCF8, 1VCG3, 1VCG4, 1VCG5, 1VCG6, 1ZCN7, 1ZCN8, 3PEG9, Material Plastic, White, Includes (3) Plugs, (6) Nozzles, 12 ft Tubing, Hose Adapter, In-Line Filter Screen and Washer, Misting Ring, Nylon Zip Ties and Mounting Hardware, Shutoff Valve and Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Pivot Lid, EA1407 (828855-2)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AB.00.BA)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1021)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM (1VCG6)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- DAYTON Industrial Stainless Steel Washdown Fan 24" Non-Oscillating, 115/230VAC, 5220 CFM (70831)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- Dayton Air Circulators