Shop All Solid State Relays
Dayton
Miniature Solid State Relay, 3-30VDC, 25A
Mfr # 1EGT7
Zoro # G0610854
original price:
$36.84
11% off
new price: $32.45
/ea
Not eligible for select promotions
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 30V DC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type Triac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGT7
- Zoro # G0610854
- UPC # 190735138687
- Country of Origin China
- Category Solid State Relays
Dimensions
Body Height - Relay | 0.9 in |
Overall Height - Relay | 0.9 in |
Body Depth - Relay | 1 in |
Body Width - Relay | 2.2 in |
Body Height | 0.9 in |
Overall Depth | 0.9 in |
Body Width | 2.2 in |
Body Depth | 1 in |
Description
Miniature Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 30V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type Triac, Current Type DC, Finger Safe No, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1 in, Body Height 0.9 in, Body Width 2.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.61 In. Arm L (ZCKY13)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Floor Box (793)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3011SQ)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- DAYTON Solid State Relay, 60 to 280VAC, 10A (1EGL1)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- DAYTON Miniature Solid State Relay, 3-30VDC, 12A (1EGU1)
- FLEXCART Black, Caster Set, 6 in; 10 in Dia. (FC-RTWS)
- Dayton Solid State Relays