Shop All Indicator Lights
Dayton
Miniature Indicator Light, Red, 120V
Mfr # 22NY58
Zoro # G8551681
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Red
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY58
- Zoro # G8551681
- UPC # 190735172773
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 5/16 in Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | Minimum 0.030 in |
Standards | UL Listed |
Average Life | 25,000 hr |
IP Rating | IP50 |
Current Drawn | 4.16 mA |
Body Material | Nylon |
Lens Color | Red |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Head Style | Flush |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens, Red, Voltage 120V AC/DC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP50, Panel Thickness Minimum 0.030 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- GROTE Electronic Dome Switch, 15A Lamp Cap. (44440)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- DAYTON Pilot Light, 22mm, LED, Red (30G218)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, GR (30G404)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- Dayton Indicator Lights