Shop All Indicator Lights
Dayton
Miniature Indicator Light, Green, 120V
Mfr # 22NY57
Zoro # G9049975
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Green
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY57
- Zoro # G9049975
- UPC # 190735172766
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 5/16 in Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Green |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Standards | UL Listed |
Panel Thickness | Minimum 0.030 in |
Current Drawn | 4.16 mA |
Average Life | 25,000 hr |
IP Rating | IP50 |
Body Material | Nylon |
Head Style | Flush |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Lens Color | Green |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens, Green, Voltage 120V AC/DC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP50, Panel Thickness Minimum 0.030 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong 4-Angles Locking Male Plug With UL, C-UL Approval (ASEL1420P)
- ZORO SELECT Pin and Sleeve Receptacle, 5 HP, 240VAC (BRY460R9W)
- MAJESTIC PET Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air (UD4)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V04)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- DAYTON Flush Indicator Light, 8mm, 6V, Green (22NY68)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, GR (30G412)
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- Dayton Indicator Lights