Shop All Indicator Lights
Dayton
Miniature Indicator Light, Amber, 120V
Mfr # 22NY59
Zoro # G9081773
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens
- Color Amber
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY59
- Zoro # G9081773
- UPC # 190735172780
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 5/16 in Mounting dia |
Panel Cutout Diameter | 5/16 in |
Details
Item | Flush Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens |
Color | Amber |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Average Life | 25,000 hr |
Current Drawn | 4.16 mA |
Panel Thickness | Minimum 0.030 in |
Standards | UL Listed |
IP Rating | IP50 |
Body Material | Nylon |
Lens Color | Amber |
Head Style | Flush |
Voltage Rating - Maximum | 120 V AC/DC |
Includes Lens | Lens Included |
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens, Amber, Voltage 120V AC/DC, Size 5/16 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP50, Panel Thickness Minimum 0.030 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 3 Pole, 120/240V AC (QOU325)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M030)
- Dayton Indicator Lights