Shop All DC Gear Motors
This Product is Discontinued
Dayton
Miniature DC Gearmotor, RPM 115, 24 VDC (Discontinued)
Mfr # 5VXW7
Zoro # G2312746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24 V DC
- Max. Torque 10.0 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5VXW7
- Zoro # G2312746
- UPC # 190735354230
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3 1/4 in |
Shaft Dia. (Dimension U) | 1/4" |
Shaft Length (Dimension V) | 3/4" |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Starting Torque 10 lb, Rotation Reversible, Gear Ratio 55:1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.