Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 D32/3 L Series 32A, 3 Pole, 240V AC, D Curve
Mfr # 33V924
Zoro # G5639121
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 D32/3 L
- Amps 32A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33V924
- Zoro # G5639121
- UPC # 190735264065
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 2.13 in |
Depth | 3 in |
Height | 4.01 in |
Max. Wire Size | 60 AWG |
Min. Wire Size | 44 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 32 A, Number of Poles 3, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 240V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D32/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 44 AWG, Max. Wire Size 60 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 gender-changer female / female D-cod. (7000-44611-0000000)
- EATON Light Unit, 12-30VAC/DC, White (M22-CLED-W)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- SCHNEIDER ELECTRIC Recessed Red Handle Screw Fixing (VLSH1S5R)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B32/2 L Series 32A, 2 Pole, 240V AC, B Curve (33V967)
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- DAYTON Circuit Breaker, NDB2-63 D1/1 Series 1A, 1 Pole, 277V AC, D Curve (5ZVD3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- GE Molded Case Circuit Breaker, THQL Series 45A, 3 Pole, 240V AC (THQL32045)
- Dayton Circuit Breakers