Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 D20/3 L Series 20A, 3 Pole, 480V AC, D Curve
Mfr # 33V905
Zoro # G5555995
original price:
$78.56
20% off
new price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 D20/3 L
- Amps 20A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33V905
- Zoro # G5555995
- UPC # 190735263877
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 2.13 in |
Depth | 3 in |
Height | 4.01 in |
Max. Wire Size | 49 AWG |
Min. Wire Size | 33 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 3, Curve Type D, AC Voltage Rating 480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D20/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 33 AWG, Max. Wire Size 49 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Switches, Mechanical, Gen Purpose, Snow (SC-3PS-SW)
- DRYCONN Wire Conn Lt Blue Bg/10 (10666)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D20/1 L Series 20A, 1 Pole, 277V AC, D Curve (33V954)
- DAYTON Circuit Breaker, NDB2-63 C40/2 Series 40A, 2 Pole, 480V AC, C Curve (5ZVA9)
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- Dayton Circuit Breakers