Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve
Mfr # 33V904
Zoro # G5682643
original price:
$80.09
21% off
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 D10/3 L
- Amps 10A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33V904
- Zoro # G5682643
- UPC # 190735263860
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 2.13 in |
Depth | 3 in |
Height | 4.01 in |
Min. Wire Size | 54 AWG |
Max. Wire Size | 70 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 10 A, Number of Poles 3, Curve Type D, AC Voltage Rating 480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D10/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 54 AWG, Max. Wire Size 70 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- SCHNEIDER ELECTRIC 2 Button Control Station W/ Arrows (XALD222H7)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- DAYTON Circuit Breaker, NDB2-63 B10/1 Series 10A, 1 Pole, 277V AC, B Curve (5ZUW2)
- DAYTON Circuit Breaker, NDB2-63 D6/3 Series 6A, 3 Pole, 480V AC, D Curve (5ZVF7)
- DAYTON Circuit Breaker, NDB2-63 B40/3 Series 40A, 3 Pole, 480V AC, B Curve (5ZUY9)
- DAYTON Circuit Breaker, NDB2-63 C2/1 Series 2A, 1 Pole, 277V AC, C Curve (5ZUZ1)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- SQUARE D Molded Case Circuit Breaker, QGA Series 225A, 3 Pole, 240V AC (QGA32225)
- Dayton Circuit Breakers