Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 C20/3 L Series 20A, 3 Pole, 480V AC, C Curve
Mfr # 33V897
Zoro # G5619792
original price:
$80.09
21% off
new price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 C20/3 L
- Amps 20A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33V897
- Zoro # G5619792
- UPC # 190735263808
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 2.13 in |
Depth | 3 in |
Height | 4.01 in |
Min. Wire Size | 5 AWG |
Max. Wire Size | 21 AWG |
Details
Item | Miniature Circuit Breaker |
Series | NDB2T-63 C20/3 L |
Amps | 20A |
Number of Poles | 3 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | IEC Miniature Circuit Breaker |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Curve Type | C |
Standards | UL Listed for US & Canada; CE |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 3, Curve Type C, AC Voltage Rating 480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 C20/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 5 AWG, Max. Wire Size 21 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Blue (HS364-S50-BLUE)
- POWER FIRST Short Barrel Splice, 1.01 in. L, Gray (22EZ17)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- DAYTON Circuit Breaker, NDB2-63 B1/2 Series 1A, 2 Pole, 480V AC, B Curve (5ZUX0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- DAYTON Circuit Breaker, NDB2-63 D2/2 Series 2A, 2 Pole, 480V AC, D Curve (5ZVE4)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C1/2 L Series 1A, 2 Pole, 480V AC, C Curve (33V936)
- DAYTON Circuit Breaker, NDB2-63 C6/3 Series 6A, 3 Pole, 480V AC, C Curve (5ZVC5)
- Dayton Circuit Breakers