Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve
Mfr # 33V935
Zoro # G5668101
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 B6/2 L
- Amps 6A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33V935
- Zoro # G5668101
- UPC # 190735264171
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 1.42 in |
Depth | 3 in |
Height | 4.01 in |
Max. Wire Size | 37 AWG |
Min. Wire Size | 21 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 6 A, Number of Poles 2, Curve Type B, AC Voltage Rating 480V AC, DC Voltage Rating 96V DC, Max. AIR Rating 10kA at 480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 B6/2 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 21 AWG, Max. Wire Size 37 AWG, Length 4.01 in, Width 1.42 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT33)
- TEMPCO Thermocouple, Type J (MTA01201)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- DAYTON Circuit Breaker, NDB2-63 D25/2 Series 25A, 2 Pole, 480V AC, D Curve (5ZVF0)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C10/3 L Series 10A, 3 Pole, 480V AC, C Curve (33V895)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D32/3 L Series 32A, 3 Pole, 240V AC, D Curve (33V924)
- DAYTON Circuit Breaker, NDB2-63 C6/3 Series 6A, 3 Pole, 480V AC, C Curve (5ZVC5)
- SQUARE D Circuit Breaker, HOMT Series 15A, 2x1, 1x2 Pole, 120/240V AC (6721419)
- Dayton Circuit Breakers