Shop All Circuit Breakers
Dayton
Miniature Circuit Breaker, NDB2T-63 B16/3 L Series 16A, 3 Pole, 480V AC, B Curve
Mfr # 33V909
Zoro # G5691323
original price:
$78.24
20% off
new price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NDB2T-63 B16/3 L
- Amps 16A
- Number of Poles 3
- AC Voltage Rating 480V AC
- Circuit Breaker Type IEC Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33V909
- Zoro # G5691323
- UPC # 190735263914
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 32A/NDB2T |
Width | 2.13 in |
Depth | 3 in |
Height | 4.01 in |
Min. Wire Size | 51 AWG |
Max. Wire Size | 67 AWG |
Length (Straight Wireway) | 4.01 in |
Length | 4.01 in |
Description
IEC Miniature Circuit Breaker, Amps 16 A, Number of Poles 3, Curve Type B, AC Voltage Rating 480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 B16/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 51 AWG, Max. Wire Size 67 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (2182IV)
- MONOPRICE Datacom Jack, Cat5e, Inline Coupler, Black (7285)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- DAYTON Circuit Breaker, NDB2-63 B2/1 Series 2A, 1 Pole, 277V AC, B Curve (5ZUV9)
- DAYTON Circuit Breaker, NDB2-63 B20/1 Series 20A, 1 Pole, 277V AC, B Curve (5ZUW4)
- DAYTON Circuit Breaker, NDB2Z-63 B40/1 Series 40A, 1 Pole, Not Rated, B Curve (5ZVH5)
- DAYTON Circuit Breaker, NDB2-63 D16/3 Series 16A, 3 Pole, 480V AC, D Curve (5ZVF9)
- DAYTON Circuit Breaker, NDB2-63 B2/2 Series 2A, 2 Pole, 480V AC, B Curve (5ZUX1)
- DAYTON Circuit Breaker, NDB2-63 B32/3 Series 32A, 3 Pole, 480V AC, B Curve (5ZUY8)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- Dayton Circuit Breakers