Shop All Thermocouple Adapters
Dayton
Mini Plug, T-Type, Single Screw, Plastic
Mfr # MP500-T-NOLOGO
Zoro # G702590592
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Mini Connector, Single Screw, T-Type, Flat Pins
- Plug/Connector Type MINI PLUG, 2 PINS
- Product Type Thermocouple Plug
- Component Construction Plastic Housing/ Copper & Constantan Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MP500-T-NOLOGO
- Zoro # G702590592
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Mini Plug, T-Type, Single Screw Series |
Color | Blue |
Characteristics | Mini Connector, Single Screw, T-Type, Flat Pins |
Plug/Connector Type | MINI PLUG, 2 PINS |
Product Type | Thermocouple Plug |
Component Construction | Plastic Housing/ Copper & Constantan Pins |
Contact Material | Copper & Constantan |
Maximum Temperature °F | 525 Degrees F |
Maximum Temperature | 525 Degrees F/ 274 Degrees C |
For Sensor Type | Thermocouples: Type T |
Sheath Material | Thermoplastic |
Maximum Temperature °C | 274 Degrees C |
Body Material | Plastic |
Description
Mini Plug, T-Type, Single Screw Series, Plastic, Blue, Copper & Constantan, Maximum Temperature Degrees F 525 Degrees F, Thermocouple Plug, Sheath Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- Dayton Sensors