Shop All Thermocouple Adapters
Dayton
Mini Plug, T-Type, Dual Screw, Plastic
Mfr # G-CMP-T/1.5MM
Zoro # G002590544
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Mini Connector, Single Screw, T-Type, Flat Pins
- Contact Material Copper & Constantan
- Component Construction Plastic Housing/ Copper & Constantan Pins
- Maximum Temperature 392 Degrees F/ 204 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # G-CMP-T/1.5MM
- Zoro # G002590544
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Mini Plug, T-Type, Dual Screw Series |
Color | Blue |
Characteristics | Mini Connector, Single Screw, T-Type, Flat Pins |
Contact Material | Copper & Constantan |
Component Construction | Plastic Housing/ Copper & Constantan Pins |
Maximum Temperature | 392 Degrees F/ 204 Degrees C |
Sheath Material | Thermoplastic |
Plug/Connector Type | MINI PLUG, 2 PINS |
Maximum Temperature °C | 204 Degrees C |
Maximum Temperature °F | 204 Degrees F |
For Sensor Type | Thermocouples: Type T |
Product Type | Thermocouple Plug |
Body Material | Plastic |
Description
Mini Plug, T-Type, Dual Screw Series, Plastic, Blue, Copper & Constantan, Maximum Temperature Degrees F 204 Degrees F, Thermocouple Plug, Sheath Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- EATON CUTLER-HAMMER 1-3/4in Mounting Hole, 21-Terminal, Ground Bar Kit with Clamshell Pack for CH and BR Load Center (GBK21CS)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Jack, K, Yellow, 2 Pins (36GK91)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- DAYTON Mini Plug, T-Type, Single Screw, Plastic (MP500-T-NOLOGO)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- Dayton Temperature Sensors