Shop All Thermocouple Adapters
Dayton
Mini Jack, T-Type, Single Screw, Plastic
Mfr # MJ500-T-NOLOGO
Zoro # G602590616
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Mini Connector, Single Screw, T-Type, Flat Pins
- Maximum Temperature 525 Degrees F/ 274 Degrees C
- Maximum Temperature °C 274 Degrees C
- Maximum Temperature °F 525 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MJ500-T-NOLOGO
- Zoro # G602590616
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Mini Jack, T-Type, Single Screw Series |
Color | Blue |
Characteristics | Mini Connector, Single Screw, T-Type, Flat Pins |
Maximum Temperature | 525 Degrees F/ 274 Degrees C |
Maximum Temperature °C | 274 Degrees C |
Maximum Temperature °F | 525 Degrees F |
For Sensor Type | Thermocouples: Type T |
Body Material | Plastic |
Sheath Material | Thermoplastic |
Component Construction | Plastic Housing/ Copper & Constantan Pins |
Plug/Connector Type | MINI JACK, 2 PIN SOCKETS |
Contact Material | Copper & Constantan |
Product Type | Thermocouple Jack |
Description
Mini Jack, T-Type, Single Screw Series, Plastic, Blue, Copper & Constantan, Maximum Temperature Degrees F 525 Degrees F, Thermocouple Jack, Sheath Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- Dayton Temperature Sensors