Shop All Thermocouple Adapters
Dayton
Mini Jack, T-Type, Dual Screw, Plastic
Mfr # G-CMJ-T/1.5MM
Zoro # G402590472
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Characteristics Mini Connector, Single Screw, T-Type, Flat Pins
- Contact Material Copper & Constantan
- Maximum Temperature °C 204 Degrees C
- Sheath Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # G-CMJ-T/1.5MM
- Zoro # G402590472
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Mini Jack, T-Type, Dual Screw Series |
Color | Blue |
Characteristics | Mini Connector, Single Screw, T-Type, Flat Pins |
Contact Material | Copper & Constantan |
Maximum Temperature °C | 204 Degrees C |
Sheath Material | Thermoplastic |
Plug/Connector Type | MINI JACK, 2 PIN SOCKETS |
Body Material | Plastic |
Maximum Temperature | 392 Degrees F/ 204 Degrees C |
Maximum Temperature °F | 204 Degrees F |
For Sensor Type | Thermocouples: Type T |
Product Type | Thermocouple Jack |
Component Construction | Plastic Housing/ Copper & Constantan Pins |
Maximum Temperature °F | 204 Degrees F |
Maximum Temperature °C | 204 Degrees C |
Description
Mini Jack, T-Type, Dual Screw Series, Plastic, Blue, Copper & Constantan, Maximum Temperature Degrees F 204 Degrees F, Thermocouple Jack, Sheath Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK88)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK80)
- DAYTON Mini Plug, T-Type, Dual Screw, Plastic (G-CMP-T/1.5MM)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- Dayton Temperature Sensors