Shop All Machining Vises
Dayton
Milling Vise, Overall 23" L
Mfr # 467L92
Zoro # G1199099
product price: $2,508.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,508.99
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 8 7/64 in
- Jaw Opening (In.) 10 in
- Throat Depth (In.) 2 13/64 in
- Overall Length (In.) 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L92
- Zoro # G1199099
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 8 7/64 in |
Throat Depth (In.) | 2 13/64 in |
Overall Length (In.) | 23 |
Overall Height (In.) | 5-1/2 |
Jaw Width | 8 7/64 in |
Overall Height | 5.5 in |
Overall Length | 23 in |
Throat Depth | 2 13/64 in |
Details
Base | Stationary |
Jaw Opening (In.) | 10 in |
Type | Milling General Purpose |
Features | Bed Heights Matched to +/-0.0004 in |
Jaw Deflection | 0.001 in At 4000 lb |
Jaw Plate | Smooth |
Bed/Base | 0.001 in |
Clamping Force (Lb.) | 4000 |
Item | Machine Vise |
Base Type | Fixed |
Jaw Opening - Maximum | 10 in |
Bed/Base Parallel Tolerance - Maximum | 0.001 in |
Jaw Deflection - Maximum | 0.001 in |
Clamping Force - Maximum | 4,000 lbf |
Description
Machine Vise, Milling General Purpose, Stationary Base, Jaw Width (In.) 8 7/64 in, Jaw Opening (In.) 10 in, Throat Depth (In.) 2 13/64 in, Overall Length (In.) 23, Overall Height (In.) 5-1/2, Clamping Force (Lb.) 4000, Jaw Deflection 0.001 in At 4000 lb, Jaw Plate Smooth, Bed/Base 0.001 in, Bed Heights Matched to +/-0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- VIKING NORSEMAN DRILL Hi-Carbon Steel Bolt Extractor Set With Metal Case (10-Piece) (58510)
- DRILL AMERICA N HSS Straight Shank Straight Flute Chucking Reamer (DWRRN)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- STM 4 x 4 Drill Press Vise (370211)
- Dayton Machining Vises