Shop All Machining Vises
Dayton
Milling Vise, Overall 21-39/64" L
Mfr # 467L91
Zoro # G1199105
product price: $525.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Base Swivel
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 6 in
- Throat Depth (In.) 2 13/64 in
- Overall Length (In.) 21-39/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L91
- Zoro # G1199105
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 2 13/64 in |
Overall Length (In.) | 21-39/64 |
Overall Height (In.) | 6-13/32 |
Details
Base | Swivel |
Jaw Opening (In.) | 6 in |
Jaw Plate | Smooth |
Jaw Deflection | 0.002 in At 4000 lb |
Type | Milling General Purpose |
Item | Machine Vise |
Features | Vise Can Be Used Without Base |
Bed/Base | 0.002 in |
Description
Machine Vise, Milling General Purpose, Swivel Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 13/64 in, Overall Length (In.) 21-39/64, Overall Height (In.) 6-13/32, Jaw Deflection 0.002 in At 4000 lb, Jaw Plate Smooth, Bed/Base 0.002 in, Vise Can Be Used Without Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 25 1/2 in L, 1 Pieces, Chrome (45188)
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- REED Replacement Cutter Wheel, 21/64in, PK4 (HS4)
- DAYTON Precision Vises, 6 x 2 In (16Y479)
- DAYTON Vise, 1 Way, 45 lb. Clamp Force (38MN05)
- DAYTON Vise, 50 lb. Clamp Force (38MN11)
- DAYTON Drill Press Vise, Overall 14-13/64" L (467L94)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- Dayton Machining Vises