Shop All Machining Vises
This Product is Discontinued
Dayton
Milling Vise, Overall 18-29/32" L (Discontinued)
Mfr # 467L90
Zoro # G1198983
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Stationary
- Jaw Width (In.) 5 29/32 in
- Jaw Opening (In.) 8 29/32 in
- Throat Depth (In.) 1 3/4 in
- Overall Length (In.) 18-29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L90
- Zoro # G1198983
- Country of Origin Taiwan, Province of China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 5 29/32 in |
Throat Depth (In.) | 1 3/4 in |
Overall Length (In.) | 18-29/32 |
Overall Height (In.) | 4-5/8 |
Jaw Width | 5 29/32 in |
Overall Height | 4.625 in |
Throat Depth | 1 3/4 in |
Overall Length | 18.9063 in |
Details
Base | Stationary |
Jaw Opening (In.) | 8 29/32 in |
Jaw Plate | Smooth |
Bed/Base | 0.001 in |
Features | Bed Heights Matched to +/-0.0004 in |
Item | Machine Vise |
Jaw Deflection | 0.001 in At 4000 lb |
Clamping Force (Lb.) | 4000 |
Type | Milling General Purpose |
Base Type | Fixed |
Jaw Deflection - Maximum | 0.001 in |
Clamping Force - Maximum | 4,000 lbf |
Bed/Base Parallel Tolerance - Maximum | 0.001 in |
Jaw Opening - Maximum | 8 29/32 in |
Description
Machine Vise, Milling General Purpose, Stationary Base, Jaw Width (In.) 5 29/32 in, Jaw Opening (In.) 8 29/32 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 18-29/32, Overall Height (In.) 4-5/8, Clamping Force (Lb.) 4000, Jaw Deflection 0.001 in At 4000 lb, Jaw Plate Smooth, Bed/Base 0.001 in, Bed Heights Matched to +/-0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.