Shop All Milling and Drilling Accessories
Dayton
Milling Machine Starter Kit, R 8, 99 Pc
Mfr # 4LEY1
Zoro # G2703872
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milling Machine
- Number of Pieces 99
- T-Slots 5/8"
- Material Steel, Cast Iron, Aluminum
- For Use With Large Drill Presses, Mill/Drills, Mills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4LEY1
- Zoro # G2703872
- UPC # 190735329610
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
For T-Slot Length | 5/8 in |
Details
Item | Milling Machine Starter Kit |
Type | Milling Machine |
Number of Pieces | 99 |
T-Slots | 5/8" |
Material | Steel, Cast Iron, Aluminum |
For Use With | Large Drill Presses, Mill/Drills, Mills |
Cross Travel (In.) | 9-1/4 |
Includes | (10) 4-Flute HSS End Mills with Case: 3/16 in to 3/4 in, 2 in Boring Head with R8 Arbor for 7/8"-20 Threaded Back that Accepts 1/2 in Boring Bars, 2 in Face Mill with R8 Arbor and Multipurpose Deluxe Work Stop, 4TJ90 4 in Standard Milling Vise with Swivel Base, 6Z850 69-Piece Deluxe Clamp Kit, 5/8 in Drill Chuck with R8 Arbor, R8 Collet Rack that Mounts to Machine or Wall with 11 R8 Collets 1/8 in to 3/4 in by 1/16ths |
Material - Machining | Aluminum, Cast Iron, Steel |
Compatible with Product Type | Large Drill Press, Mill, Mill/Drill |
Accessory Type | Milling Machine Starter Kit |
Description
Milling Machine Starter Kit, Compatible with Product Type Large Drill Press, Mill, Mill/Drill, Number of Pieces 99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935243)
- LOWELL Torx Security Bit (TSB)
- GEARWRENCH 1/4" Drive Mechanics Tool Set Metric 22 Pieces 4mm to 14mm, 2, 5, 6, 7-3/4 , Chorme (80327)
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DAYTON Compound Mill Table, .100 Dial Revolution (2LKU7)
- DAYTON Milling Machine Starter Kit, R 8, 29 Pc (4LEX9)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- LOC-LINE Replacement Mirror Pack of 1pc (2-1/8" X (51501)
- Dayton Milling and Drilling Accessories