Shop All Milling and Drilling Accessories
Dayton
Milling Machine Starter Kit, R 8, 29 Pc
Mfr # 4LEX9
Zoro # G2165046
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milling Machine
- Number of Pieces 29
- T-Slots 5/8"
- Material Steel, Cast Iron, Aluminum
- Includes (10) 4-Flute HSS End Mills with Case: 3/16 in to 3/4 in, 2 in Boring Head with R8 Arbor for 7/8"-20 Threaded Back that Accepts 1/2 in Boring Bars, 2 in Face Mill with R8 Arbor and Multipurpose Deluxe Work Stop, 5/8 in Drill Chuck with R8 Arbor, R8 Collet Rack that Mounts to Machine or Wall with 11 R8 Collets 1/8 in to 3/4 in by 1/16ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4LEX9
- Zoro # G2165046
- UPC # 190735329603
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
For T-Slot Length | 5/8 in |
Details
Item | Milling Machine Starter Kit |
Type | Milling Machine |
Number of Pieces | 29 |
T-Slots | 5/8" |
Material | Steel, Cast Iron, Aluminum |
Includes | (10) 4-Flute HSS End Mills with Case: 3/16 in to 3/4 in, 2 in Boring Head with R8 Arbor for 7/8"-20 Threaded Back that Accepts 1/2 in Boring Bars, 2 in Face Mill with R8 Arbor and Multipurpose Deluxe Work Stop, 5/8 in Drill Chuck with R8 Arbor, R8 Collet Rack that Mounts to Machine or Wall with 11 R8 Collets 1/8 in to 3/4 in by 1/16ths |
For Use With | Large Drill Presses, Mill/Drills, Mills |
Material - Machining | Aluminum, Cast Iron, Steel |
Compatible with Product Type | Large Drill Press, Mill, Mill/Drill |
Accessory Type | Milling Machine Starter Kit |
Description
Milling Machine Starter Kit, Compatible with Product Type Large Drill Press, Mill, Mill/Drill, Number of Pieces 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- IDEAL Speed-Grip 100 Ft.W/Eyelet (31-092)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- DAYTON Flute End Mill Set, 10 Pcs (16N203)
- DAYTON Vertical Milling Machine, 88in H x 62in W (48WE80)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- DAYTON Vertical Milling Machine, 88in H x 89in W (48WE81)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- DAYTON Multi Axis Work Stop, 5/8 In Table Slots (4LEX8)
- WALTER Assembly Parts and Accessories Order code - FS2005 (FS2005)
- Dayton Milling and Drilling Accessories