Shop All Milling and Drilling Machines
Dayton
Mill/Drill Machine, 5/8 Motor HP, 60 Hz
Mfr # 53UH19
Zoro # G9189008
product price: $2,538.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,538.99
Free 30-Day Returns
Key Features
- Swing 13 1/2 in
- Voltage 120V
- RPM 100 to 3000
- Drilling Capacity Steel 5/8 in
- Spindle Speed 100 to 3000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UH19
- Zoro # G9189008
- UPC # 00194484303969
- Country of Origin China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Table Surface Height | 5 1/2 in |
Quill Dia. | 2 23/64 in |
T-Slot Width | 3/8 in |
Description
Mill Drill Machine, Phase 1, Swing 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-212 PowerLock® Tape Rule with Metal Case 1/2" x 12' (33-212)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- JET Mill Drill Machine, 2 HP (350018)
- Dayton Milling and Drilling Machines