Shop All Milling and Drilling Machines
Dayton
Mill/Drill Machine, 16 in. Swing, 60Hz
Mfr # 2LKR1
Zoro # G7448542
product price: $7,712.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,712.99
Free 30-Day Returns
Key Features
- Swing 16 in
- Voltage 120/240V
- RPM 1725
- Drilling Capacity Steel 1 1/2 in
- Spindle Speed 150 to 3000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LKR1
- Zoro # G7448542
- UPC # 190735222362
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Quill Dia. | 3 in |
Column Dia. | 4-1/2 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- WARNER Blade Scraper, Big, 4", PK10 (691)
- HASSAY SAVAGE CO Keyway Broach Set, #C-1 (15318)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- JET Spindle Shaft (10905829)
- Dayton Power Drills