Shop All Milling and Drilling Machines
Dayton
Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp
Mfr # 2LKP8
Zoro # G1545512
product price: $2,557.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,557.99
Free 30-Day Returns
Key Features
- Swing 16 in
- Voltage 120/240V
- RPM 115 to 2580
- Drilling Capacity Steel 1 in
- Spindle Speed 115 to 2580 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2LKP8
- Zoro # G1545512
- UPC # 190735222348
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | Not Included |
Quill Dia. | 2 1/2 in |
Column Dia. | 3-5/8 in |
T-Slot Width | 1/2 in |
Description
Mill Drill Machine, Phase 1, Swing 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (354)
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87454D2B51640)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (5DFP3)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- JET Mill Drill Machine, 2 HP (350018)
- Dayton Power Drills