Shop All Machine Stands
Dayton
Mill Drill Stand, 20" D, 35-1/2" H, Steel
Mfr # 53UH26
Zoro # G9534458
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Steel
- Width (In.) 20
- Depth (In.) 20
- Height (In.) 35-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53UH26
- Zoro # G9534458
- Country of Origin China
- Category Machine Stands
Dimensions
Width (In.) | 20 |
Depth (In.) | 20 |
Height (In.) | 35-1/2 |
Table Surface Size (In.) | 20 x 17 |
Table Surface Height (In.) | 35 |
Overall Height | 35 1/2 in |
Max. Length | 20 in |
Max. Depth | 20 in |
Details
Item | Machine Base |
Type | Medium Duty |
Material | Steel |
For Use With | 53UH20 |
Includes | Chip Tray, Hinge Door |
Characteristics | Hinged Door with Latch |
Fits | 53UH20 |
Weight Capacity (Lb.) | 255 |
Features | Hinged Door with Latch |
Material - Machining | Steel |
Compatible with Product Type | Mill Drill |
Weight Capacity | 255 lb |
Description
Machine Base, Compatible with Product Type Mill Drill, Overall Height 35 1/2 in, Weight Capacity 255 lb, Max. Length 20 in, Max. Depth 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53037)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.00mm (47860)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- DAYTON Stand, Bench Brake, 31 In (13W874)
- DAYTON Floor Stand, Steel, 21 in. D (48WE42)
- DYNABRADE Metal Capture Downdraft Station, 230 V (64350)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H (493775)
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 24W x 18D x 24H (493760)
- EXTRACT-ALL Downdraft Table, Portable, 800 cfm (SP-800-DD)
- DYNABRADE Downdraft.Sanding Table, 33" X 41" (64493)
- Dayton Machine Stands