Shop All Drill Mills
Dayton
Mill Drill Machine, 115V, 1720 rpm, Corded
Mfr # 55VC63
Zoro # G8179485
product price: $14,130.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$14,130.99
Free 30-Day Returns
Key Features
- Table Work Surface 10 x 50 in
- Motor HP 1-1/3
- Drilling Capacity Steel 1 1/8 in
- RPM 1720
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55VC63
- Zoro # G8179485
- Country of Origin China
- Category Drill Mills
Dimensions
Table Surface Height | 37 in |
Description
Mill Drill Machine, Phase 1, Swing 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Corner Tool 1/2" R, 3" x 1-3/4 (PL010)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- MITUTOYO Micrometer Set, 0-4 In (103-930)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Single End/Double End: Single End (870232)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15416-C3)
- HHIP 45 Degree 2" X 1-1/2 Shank 4-Insert Indexable Chamering End Mill (2076-0016)
- Dayton Drill Mills