Dayton

Micro Switch 5A 250 VAC


product price: $11.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 2HXZ7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # PP1040G
  • Zoro # G2957958
  • UPC #
    190735178539
  • Country of Origin India
  • Category Pump Parts

Details

Item Micro Switch 5A 250 VAC
For Use With Mfr. Model Number 2HXZ7

Description

Micro Switch 5A 250 VAC, For Use With Grainger Item Number 2HXZ7, 2HXZ8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.