Shop All Vacuum Accessories
Dayton
Micro Clean"g Kit
Mfr # 61HW24
Zoro # G603528502
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Vacuum Brand Universal
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models Any 1 1/4 in Shop Vac Hose
- Includes Adapter, Angled Wand Extender, Crevice Tool, Large Round Brush, Small Round Brush, Straight Wand Extender
- Accessory Type Micro Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61HW24
- Zoro # G603528502
- Country of Origin China
- Category Vacuum Accessories
Details
Fits Vacuum Brand | Universal |
For Vacuum Type | Shop Vacuum |
Item | Micro Cleaning Kit |
Fits Vacuum Models | Any 1 1/4 in Shop Vac Hose |
Includes | Adapter, Angled Wand Extender, Crevice Tool, Large Round Brush, Small Round Brush, Straight Wand Extender |
Accessory Type | Micro Cleaning Kit |
Description
Micro Cleaning Kit, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Universal, Fits Vacuum Models Any 1 1/4 in Shop Vac Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 5 in Mop Head, Orange, Synthetic (GJOMOR5BEA)
- GENUINE JOE 60 in L Dust Mop, Clip-On Connection, Black (GJO02332)
- IMPACT PRODUCTS 32 Gal Trash Can Lid, 22.2 in W/Dia, Gray, Plastic (IMP 7733-3)
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- DAYTON Hose Adapter (61HW23)
- DAYTON Vacuum Accessory Kit (783GA5)
- DAYTON Vacuum Hose, Black, 8 ft (61HW20)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- DAYTON Portable Wet/Dry Vacuum, 3 gal, 960 W (61HV77)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic Fine Dust Cartridge Filter & Retainer VCFF (VCFF)
- Dayton Vacuum Accessories