Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 22x29x22 L, PK5
Mfr # 3FJY3
Zoro # G2416495
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Turbo 68
- Max. Pv 50,000 lb/sq in-fpm
- Outside Dia. 29 mm
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJY3
- Zoro # G2416495
- UPC # 190735285138
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Outside Dia. | 29 mm |
Length | 22 mm |
Inside Dia. | 22 mm |
Outside Diameter | 29 mm |
Inside Diameter | 22 mm |
Bore Diameter | 22 mm |
Overall Length | 22 mm |
Details
Lubrication | Turbo 68 |
Max. Pv | 50,000 lb/sq in-fpm |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Material | Metal |
Item | Sleeve Bearing |
Shop By | Closeouts |
Maximum Temperature | 158 Degrees F |
System of Measurement | Metric |
Minimum Temperature | 16 Degrees F |
Lubricant Material | Turbo 68 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 22 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 29 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 277V, OAO (9431A)
- DYNABRADE Valve Stem (01449)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- TERRE PRODUCTS V-Groove Drive Pulley - 2'' Dia. - 1/2'' Bore - Steel (120012)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 20x28x16 L, PK5 (3FJX5)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJV4)
- Dayton Metric Sleeve Bearings