Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 22x28x18 L, PK5
Mfr # 3FJX9
Zoro # G3329173
product price: $6.85
/pk 5, $1.37/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 22 mm
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Color Red
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJX9
- Zoro # G3329173
- UPC # 190735285114
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 28 mm |
Length | 18 mm |
Inside Diameter | 22 mm |
Outside Diameter | 28 mm |
Overall Length | 18 mm |
Bore Diameter | 22 mm |
Details
Item | Sleeve Bearing |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Shop By | Closeouts |
Minimum Temperature | 16 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 158 Degrees F |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Lubricant Material | Turbo 68 |
Description
Sleeve Bearing, Bore Diameter 22 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 28 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- BESTORQ XH Timing belts (840XH300)
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- Dayton Plain Bearings