Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 20x28x16 L, PK5
Mfr # 3FJX5
Zoro # G2437057
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 50,000 lb/sq in-fpm
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Length 16 mm
- Lubrication Turbo 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJX5
- Zoro # G2437057
- UPC # 190735285077
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Length | 16 mm |
Outside Diameter | 28 mm |
Inside Diameter | 20 mm |
Bore Diameter | 20 mm |
Overall Length | 16 mm |
Details
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Minimum Temperature | 16 Degrees F |
Maximum Temperature | 158 Degrees F |
System of Measurement | Metric |
Maximum PV | 50,000 lb/sq in-fpm |
Lubricant Material | Turbo 68 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 20 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 28 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Air Compressor Check Valve, 1/2 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ1234)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- CHICAGO PNEUMATIC Bushing (1312100446)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- Dayton Plain Bearings