Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 18x25x22 L, PK5
Mfr # 3FJW9
Zoro # G2792377
product price: $11.05
/pk 5, $2.21/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 mm
- Material Metal
- Lubrication Turbo 68
- Inside Dia. 18 mm
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJW9
- Zoro # G2792377
- UPC # 190735285039
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 22 mm |
Inside Dia. | 18 mm |
Outside Dia. | 25 mm |
Inside Diameter | 18 mm |
Outside Diameter | 25 mm |
Bore Diameter | 18 mm |
Overall Length | 22 mm |
Details
Material | Metal |
Lubrication | Turbo 68 |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Max. Pv | 50,000 lb/sq in-fpm |
Item | Sleeve Bearing |
System of Measurement | Metric |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 18 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 25 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element Only (P05050A)
- CONTINENTAL CONTITECH 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 3/8 NPT (M253PS)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJV4)
- Dayton Metric Sleeve Bearings