Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 18x22x22 L, PK5
Mfr # 3FJD4
Zoro # G0624827
product price: $22.69
/pk 5, $4.54/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Material Metal
- Length 22 mm
- Lubrication Dry
- Temp. Range (F) 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJD4
- Zoro # G0624827
- UPC # 190735283844
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 18 mm |
Length | 22 mm |
Outside Dia. | 22 mm |
Inside Diameter | 18 mm |
Outside Diameter | 22 mm |
Overall Length | 22 mm |
Bore Diameter | 18 mm |
Details
Material | Metal |
Lubrication | Dry |
Temp. Range (F) | 450 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Item | Sleeve Bearing |
Color | Red |
Maximum Temperature | 450 Degrees F |
System of Measurement | Metric |
Plain Bearing Material | Bronze |
Material Grade | C93200 (SAE 660) |
Bronze Material Type | Cast Bronze |
Application | Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery |
Resistance Properties | Wear Resistant |
Maximum PV | 75,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 18 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 22 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THW4)
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- Dayton Plain Bearings