Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 16x20x20 L, PK5
Mfr # 3FJW1
Zoro # G0923413
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 20 mm
- Length 20 mm
- Max. Pv 50,000 lb/sq in-fpm
- Lubrication Turbo 68
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3FJW1
- Zoro # G0923413
- UPC # 190735284971
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Outside Dia. | 20 mm |
Length | 20 mm |
Inside Dia. | 16 mm |
Outside Diameter | 20 mm |
Inside Diameter | 16 mm |
Overall Length | 20 mm |
Bore Diameter | 16 mm |
Details
Item | Sleeve Bearing |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | Turbo 68 |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Metric |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 20 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/2" x 1/2" Male NPT (NSC1/2-N4-I)
- PLEWS FLEX SPOUT OILER 9"" 1PT (50-337)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 20x28x16 L, PK5 (3FJX5)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJV4)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- Dayton Plain Bearings