Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 16x20x16 L, PK5
Mfr # 3FJV9
Zoro # G3398184
product price: $3.05
/pk 5, $0.61/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 mm
- Lubrication Turbo 68
- Max. Pv 50,000 lb/sq in-fpm
- Material Metal
- Outside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJV9
- Zoro # G3398184
- UPC # 190735284964
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 16 mm |
Outside Dia. | 20 mm |
Inside Dia. | 16 mm |
Outside Diameter | 20 mm |
Inside Diameter | 16 mm |
Overall Length | 16 mm |
Bore Diameter | 16 mm |
Details
Lubrication | Turbo 68 |
Max. Pv | 50,000 lb/sq in-fpm |
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Color | Red |
Shop By | Closeouts |
System of Measurement | Metric |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
Lubricant Material | Turbo 68 |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 20 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- NTN Tapered Roller Bearing Cones (759)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- SKF Speedi-Sleeves (99413)
- DAYTON Metric Sleeve Bearing, 20x28x16 L, PK5 (3FJX5)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJV4)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- Dayton Plain Bearings