Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 15x19x20 L, PK5
Mfr # 3FJC5
Zoro # G2041995
product price: $10.09
/pk 5, $2.02/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 mm
- Temp. Range (F) 450 Degrees F
- Inside Dia. 15 mm
- Max. Pv 75,000 lb/sq in-fpm
- Outside Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJC5
- Zoro # G2041995
- UPC # 190735283806
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 20 mm |
Inside Dia. | 15 mm |
Outside Dia. | 19 mm |
Outside Diameter | 19 mm |
Inside Diameter | 15 mm |
Bore Diameter | 15 mm |
Overall Length | 20 mm |
Details
Item | Sleeve Bearing |
Temp. Range (F) | 450 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Material | Metal |
Lubrication | Dry |
Color | Red |
Shop By | Closeouts |
Maximum Temperature | 450 Degrees F |
System of Measurement | Metric |
Bronze Material Type | Cast Bronze |
Material Grade | C93200 (SAE 660) |
Plain Bearing Material | Bronze |
Application | Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery |
Maximum PV | 75,000 lb/sq in-fpm |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 15 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 19 mm, Overall Length 20 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- DIXON Air Tool Lubricant, 1 gal, Liquid, Yellow (DATL128)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3509)
- BELL & GOSSETT M76040 240V 10 Mfd Round (M76040)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- Dayton Metric Sleeve Bearings