Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x20x22 L, PK5
Mfr # 3FJV4
Zoro # G0726135
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 50,000 lb/sq in-fpm
- Inside Dia. 14 mm
- Lubrication Turbo 68
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJV4
- Zoro # G0726135
- UPC # 190735284926
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Length | 22 mm |
Outside Dia. | 20 mm |
Outside Diameter | 20 mm |
Inside Diameter | 14 mm |
Bore Diameter | 14 mm |
Overall Length | 22 mm |
Details
Max. Pv | 50,000 lb/sq in-fpm |
Item | Sleeve Bearing |
Lubrication | Turbo 68 |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Material | Metal |
Color | Red |
Minimum Temperature | 16 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 158 Degrees F |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Lubricant Material | Turbo 68 |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 20 mm, Overall Length 22 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4X818 Flange Mount Bearing (2 Bolt) (4X818)
- DYNABRADE Collet Cap (51657)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3VX400)
- DAYTON Metric Sleeve Bearing, 22x29x22 L, PK5 (3FJY3)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 14x18x18 L, PK5 (3FJU9)
- Dayton Metric Sleeve Bearings