Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x20x18 L, PK5
Mfr # 3FJC2
Zoro # G2873674
product price: $16.15
/pk 5, $3.23/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 mm
- Outside Dia. 20 mm
- Max. Pv 75,000 lb/sq in-fpm
- Material Metal
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJC2
- Zoro # G2873674
- UPC # 190735283776
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Length | 18 mm |
Outside Dia. | 20 mm |
Inside Dia. | 14 mm |
Outside Diameter | 20 mm |
Inside Diameter | 14 mm |
Overall Length | 18 mm |
Bore Diameter | 14 mm |
Details
Item | Sleeve Bearing |
Max. Pv | 75,000 lb/sq in-fpm |
Material | Metal |
Color | Red |
Temp. Range (F) | 450 Degrees F |
Lubrication | Dry |
Maximum Temperature | 450 Degrees F |
System of Measurement | Metric |
Maximum PV | 75,000 lb/sq in-fpm |
Material Grade | C93200 (SAE 660) |
Bronze Material Type | Cast Bronze |
Plain Bearing Material | Bronze |
Resistance Properties | Wear Resistant |
Application | Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 20 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X16X16)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFF1)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- HAMPTON PRODUCTS-KEEPER 4' GRN Horiz E Track (89327)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJV4)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- Dayton Plain Bearings