Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x18x18 L, PK5
Mfr # 3FJU9
Zoro # G2593403
product price: $5.65
/pk 5, $1.13/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Inside Dia. 14 mm
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
- Lubrication Turbo 68
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJU9
- Zoro # G2593403
- UPC # 190735284889
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 18 mm |
Length | 18 mm |
Outside Diameter | 18 mm |
Inside Diameter | 14 mm |
Overall Length | 18 mm |
Bore Diameter | 14 mm |
Details
Material | Metal |
Temp. Range (F) | 15.8 Degrees to 158 Degrees F |
Item | Sleeve Bearing |
Lubrication | Turbo 68 |
Color | Red |
Max. Pv | 50,000 lb/sq in-fpm |
Maximum Temperature | 158 Degrees F |
Minimum Temperature | 16 Degrees F |
System of Measurement | Metric |
Material Grade | SAE 841 |
Lubricant Material | Turbo 68 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 18 mm, Overall Length 18 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Red, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- LOC-LINE Hose Segments, Black, 1/4", 25ft., 55Pcs (49420-BLK)
- CARLISLE RBX105-2 Gold-Ribbon Cog-Band (RBX105-2)
- ENERPAC Knob (DX4452147)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 12x16x20 L, PK5 (3FJU4)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- Dayton Plain Bearings