Shop All Metric Sleeve Bearings
Dayton
Metric Sleeve Bearing, 14x18x14 L, PK5
Mfr # 3FJA7
Zoro # G2926691
product price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Dry
- Outside Dia. 18 mm
- Material Metal
- Color Red
- Max. Pv 75,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3FJA7
- Zoro # G2926691
- UPC # 190735283738
- Country of Origin India
- Category Metric Sleeve Bearings
Dimensions
Outside Dia. | 18 mm |
Length | 14 mm |
Inside Dia. | 14 mm |
Outside Diameter | 18 mm |
Inside Diameter | 14 mm |
Overall Length | 14 mm |
Bore Diameter | 14 mm |
Details
Lubrication | Dry |
Item | Sleeve Bearing |
Material | Metal |
Color | Red |
Max. Pv | 75,000 lb/sq in-fpm |
Temp. Range (F) | 450 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 450 Degrees F |
Resistance Properties | Wear Resistant |
Application | Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery |
Material Grade | C93200 (SAE 660) |
Maximum PV | 75,000 lb/sq in-fpm |
Bronze Material Type | Cast Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Cast Bronze, Material Group Metallic, Maximum Temperature 450 Degrees F, Outside Diameter 18 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Application Bucket Elevators, Crushers, Fans and Blowers, Foundry Equipment, Hoist Applications, Machinery, Color Red, Material Grade C93200 (SAE 660), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- TSUBAKI Offset Roller Link, Curved (80CUOL)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG05030-25)
- DAYTON Metric Sleeve Bearing, 16x20x20 L, PK5 (3FJW1)
- DAYTON Metric Sleeve Bearing, 18x25x22 L, PK5 (3FJW9)
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJD4)
- DAYTON Metric Sleeve Bearing, 14x20x22 L, PK5 (3FJC3)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- Dayton Plain Bearings