Shop All Metal Notchers
Dayton
Metal Notcher, Foot Controled, 16 Ga.
Mfr # 12G601
Zoro # G3911932
product price: $1,026.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,026.99
Free 30-Day Returns
Key Features
- Blade Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel
- Gauge 16
- Max. Notch 3-1/8 x 3-1/8 x 90 Degrees
- Stroke (In.) 1 1/8 in
- Way Welded Steel Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12G601
- Zoro # G3911932
- UPC # 190735114872
- Country of Origin China
- Category Metal Notchers
Dimensions
Worktable Dimension (In.) | 10-1/4 x 10-1/4 |
Blade Length | 3 1/8 in |
Stroke Length | 1 1/8 in |
Notch Length | 3 1/8 in |
Notch Depth | 3 1/8 in |
Details
Item | Manual Metal Stock Notcher |
Blade | Lower, Can be Reversed and Sharpened for Extended Use, Shearing, Precision Ground, Heat-treated Tool Steel |
Gauge | 16 |
Max. Notch | 3-1/8 x 3-1/8 x 90 Degrees |
Stroke (In.) | 1 1/8 in |
Way | Welded Steel Plates |
Application | Box, Chassis, and Panel Blanks with Foot Pedal, Triangular, Accurately Controls the Alignment of the Cutting Head at All Times |
Features | Control Cutting Head Alignment, Foot Control Pedal |
Notch Angle | 90 Degrees |
Sheet Metal Capacity Mild Steel | 1.5 mm |
Sheet Capacity Aluminum | 2 mm |
Ram Type | Manual |
Body Color | Black |
Sheet Metal Capacity Stainless Steel | 0.8 mm |
Power Source | Manual |
Blade Material | Steel |
Description
Manual Metal Stock Notcher, Sheet Capacity Aluminum 2 mm, Sheet Metal Capacity Mild Steel 1.5 mm, Sheet Metal Capacity Stainless Steel 0.8 mm, Blade Length 3 1/8 in, Notch Angle 90 Degrees , Notch Depth 3 1/8 in, Notch Length 3 1/8 in, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Swivel Connector, 1/4"-18 (M)NPT x (F)NPT (95460)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- FISKARS Aviation Snip Straight (710600-1001)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- HECK INDUSTRIES Vent Notcher, Steel, 5/32 ga. (WFN7)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- Dayton Metal Notchers