Shop All Belt Driven Exhaust Fans
Dayton
Med Duty Fan, 9829 cfm, 115/208-230V
Mfr # 7M7X4
Zoro # G2797995
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included Yes
- Width (In.) 34 in
- Venturi Clearance Dia. 30 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7M7X4
- Zoro # G2797995
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Width (In.) | 34 in |
Venturi Clearance Dia. | 30 3/8 in |
Dimension F | 30 3/8 in |
Dimension A | 34 in |
Dimension D | 1 1/4 in |
Bearing Size | 1 in |
Shaft Dia. | 1 in |
Max. Depth | 20 in |
Flange Depth | 1 1/4 in |
Height | 34 in |
Flange Width | 34 in |
Dimension B | 20 in |
Dimension E | 14 3/4 in |
Dimension C | 5 1/4 in |
Venturi Depth | 5 1/2 in |
For Cut-Out Length | 32 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 34 in |
Venturi Diameter | 30 1/2 in |
Overall Depth | 20 in |
For Cut-Out Height | 32 1/2 in |
For Cut-Out Width | 32 1/2 in |
Overall Width | 34 in |
Shaft Diameter | 1 in |
Blade Diameter | 30 in |
Width | 34" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 9,829 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 9,829 cfm, Maximum Noise Level 15.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Board Cntrl Kit Simplicity 1A 24 Stage (S1-33103005000)
- HONEYWELL Fc37A1064 2 Stage Eac Cell For (FC37A1064)
- DAYTON Switch (VE1YNW5SG)
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive (44YU14)
- DAYTON Exhaust Fan, 48In, Belt Drive Less Motor (44YU20)
- DAYTON Heavy Duty Fan, 45,573 cfm, 208-230/460V (7M8G3)
- DAYTON Med Duty Fan, 17,709 cfm, 208-230/460V (7M827)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1WDB9)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- TPI INDUSTRIAL Commercial Exhaust Fan, 36", Belt-Drive, 230/460V, 1/2HP, 3-Ph, Gray (CE-36B-3)
- Dayton Belt Driven Exhaust Fans